DESCRIPTION

  • Integral foot ledge
  • Two molded soap ledges

Aquarius Industries Millennia Collection 60 x 36 in. Shower

AM4836SHTILE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Millennia Collection
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
80 in
Length
60 in
Material
Fiberglass
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY