DESCRIPTION

  • Acrylic towel bar
  • Left hand
  • Molded seat
  • Two molded soap ledges

Aquarius Industries Luxury 60 x 36 in. Shower with Left Hand Seat

AG6077SH1SL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Luxury
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
78-1/4 in
Length
60 in
Material
Fiberglass
Width
36 in

Starting at
Call for Pricing
  • QUANTITY