DESCRIPTION

  • Integrated soap dish and foot ledge
  • Molded seat
  • Right hand
  • Six in tile pattern

Aquarius Industries Millennia Collection 60 x 36 in. Shower with Right Hand Seat

AM6036SH1STILER

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Millennia Collection
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
77 in
Length
60 in
Material
Fiberglass
Width
36 in

Starting at
Call for Pricing
  • QUANTITY