Aquarius Industries Luxury 60 x 36 x 78 in. Shower with Left-Hand Seat
AG6077SH1SLWH
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Luxury
- Color Finish
- White
- Color Finish Category
- Whites
- Height
- 78-1/4 in
- Length
- 60 in
- Material
- Gel-Coated Fiberglass
- Width
- 60 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday