DESCRIPTION

  • Acrylic towel bar
  • Available as a whirlpool
  • Right hand
  • Two molded soap dishes

Aquarius Industries Millennia Collection 60 x 37-1/4 in. Tub and Shower with Right Hand Drain

AM6037TSTILER

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Collection
Millennia Collection
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
76-1/4 in
Length
60 in
Material
Fiberglass
Width
37-1/4 in

Starting at
Call for Pricing
  • QUANTITY