DESCRIPTION

  • Tub with wainscot trim

Aquarius Industries Luxury 60 x 42 in. 3-Wall Alcove Fiberglass Reinforced Plastic Oval Bath Tub in White

AG4260TOWH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
28 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Fiberglass Reinforced Plastic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY