60 x 42 in. Fiberglass Oval Bathtub in White

Part #AG6040TOCWH  |  Item #669129  |  Manufacturer Part #G6040TOC-WHT

$664.80 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Deep oval bowl tub

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Oval in Rectangle

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Height: 24 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Fiberglass

UL Listed: No

Width: 42 in