DESCRIPTION

  • Four whirlpool jets
  • Left hand
  • Tub Only

Aquarius Industries 60 x 42 in. Fiberglass Reinforced Plastic Bath

AG2406TOLWHT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left or Right
Height
22 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Fiberglass
Width
42 in

Starting at
Call for Pricing
  • QUANTITY