DESCRIPTION

  • Four whirlpool jets
  • Right hand
  • Tub Only

Aquarius Industries 60 x 42 in. Fiberglass Reinforced Plastic Bath With Coating

AG2406TORBPC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left or Right
Height
22 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Fiberglass
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY