60 x 42 in. Fiberglass Reinforced Plastic Bath with Left Drain in White

Part #AG2406TOLBPC  |  Item #4227075  |  Manufacturer Part #G 2406 TO L BPC

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Left hand
  • Four whirlpool jets
  • Tub Only

Specifications

ADA Compliant: No

Bathtub Shape: Oval in Rectangle

Color Finish: White

Color Finish Category: Whites

Drain Location: Left or Right

Height: 22 in

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Fiberglass

Width: 42 in