DESCRIPTION

  • Deep oval bowl tub

Aquarius Industries Luxury 60 x 42 in. Garden Bath Tub with Center Drain

AG6042TOAPFDCWHT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
25-1/4 in
Installation Type
3-Wall Alcove
Length
60 in
Material
Gel-Coated Fiberglass
Width
42 in

Starting at
Call for Pricing
  • QUANTITY