DESCRIPTION

  • Available as a whirlpool
  • Left hand
  • Wainscot trim

Aquarius Industries Luxury 60 x 42 in. Left-Hand Drain Reinforced Plastic Whirlpool with Removable Access Panel

AG4260TORAPWPLWHT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
28 in
Length
60 in
Material
Fiberglass
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY