60 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
Aquarius Industries

60 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquarius Industries

60 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #AG4260TOLWH
  • Item #528241
  • Manufacturer Part #G4260TOL-WHT
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tub with wainscot trim
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1, ANSI Z124 2011
Above Floor Rough:
No
Application:
Residential
Basin Length:
39 in
Basin Shape:
Oval
Basin Width:
28-3/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5 2011
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Fiberglass
NSF Certified:
No
Number of Occupants:
1
Overall Height:
28 in
Overall Length:
60 in
Overall Width:
42 in
Overflow Type:
Round
Soaking Depth:
13-3/4 in
UL Listed:
No
Weight:
115 lb
cUPC Certified:
No