60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White
60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White
Frequently Purchased Together
Product Details
- Tub with wainscot trim
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 39 in
- Basin Shape:
- Oval
- Basin Width:
- 28-3/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 28 in
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Soaking Depth:
- 13-3/4 in
- UL Listed:
- No
- Weight:
- 115 lb
- cUPC Certified:
- No