DESCRIPTION

  • Acrylic towel bar
  • Available as a whirlpool
  • Left hand
  • Two molded soap dishes

Aquarius Industries Millennia Collection 60 x 42 in. Tub and Shower with Left Hand Drain

AM6042TSL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Collection
Millennia Collection
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
74-1/2 in
Length
60 in
Material
Fiberglass
Width
42 in

Starting at
Call for Pricing
  • QUANTITY