DESCRIPTION

  • Acrylic towel bar
  • Available as a whirlpool
  • Right hand
  • Two molded soap dishes

Aquarius Industries Millennia Collection 60 x 42 in. Tub and Shower with Right Hand Drain

AM6042TSR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Collection
Millennia Collection
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
74-1/2 in
Length
60 in
Material
Fiberglass
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY