DESCRIPTION

  • Acrylic towel bar
  • Available as a whirlpool
  • Left hand
  • Three molded soap ledges

Aquarius Industries Luxury 60 x 43-1/4 in. Tub and Shower with Left Hand Drain

AG6042L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Capacity
54 gal
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
77-1/4 in
Length
60 in
Material
Fiberglass
Width
43-1/4 in

Starting at
Call for Pricing
  • QUANTITY