DESCRIPTION

  • Barrier Free
  • Bend radius of 4"
  • Left hand
  • Not damaged by kinking
  • P3 Protective Coating

Aquarius Industries 60 x 60 in. ADA Shower with Left Hand Seat

AG6233BFLP3PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
78-3/4 in
Length
60 in
Material
Fiberglass
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY