Aquarius Industries Luxury 60 x 73-1/2 in. Fiberglass Reinforced Plastic Tub and Shower in White
AG6004TSWH
Drain Location:
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Luxury
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Right
- Height
- 73-1/2 in
- Length
- 60 in
- Material
- Fiberglass Reinforced Plastic
- Width
- 32 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday