DESCRIPTION

  • Acrylic towel bar
  • Five molded soap ledges
  • Right hand

Aquarius Industries Luxury 60 x 74-7/8 in. Fiberglass Reinforced Plastic Tub and Shower in White

AG6030TSCSWH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Capacity
38 gal
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
74-7/8 in
Length
59-7/8 in
Material
Fiberglass Reinforced Plastic
Width
31-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY