62 x 33 in. ADA Shower in White
62 x 33 in. ADA Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Barrier Free
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 78-3/4 in
- Length:
- 62 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Width:
- 33 in