DESCRIPTION

  • Tub with wainscot trim

Aquarius Industries 72-1/4 x 42 in. Drop-in Bathtub

ACS7242TOWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Installation Type
Drop-In
Length
72-1/4 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY