Aquarius Industries
AcrylX™ 60 x 31 in. Tub & Shower Unit with Right Drain in White
Part #AG6031TSRWH | Item #3574398 | Manufacturer Part #G6031TSR-WHT
How to get it:
Product Details
- Right hand
- Fits most major refrigerator brands
- Provides water to ice makers, ice and water dispensers, freestanding ice makers, humidifiers, and evaporator coolers
- (1) 15' copper water supply line
- 1 saddle valve and coupling union
- Teflon® tape
Documents
Specifications
ADA Compliant: No
Application: Commercial, Residential
Basin Shape: Rectangle
Bathtub Shape: Rectangle
CARB OTC LEED Compliant: No
Collection: AcrylX™
Color Finish: White
Color Finish Category: Whites
Drain Location: Right
GSA Approved: No
IAPMO Listed: No
Installation Type: Alcove
Material: Acrylic
NSF Certified: No
Overall Height: 84 in
Overall Length: 60 in
Overall Width: 31 in
Size: 60 in x 31 in
UL Listed: No
Weight: 190
Width: 31-3/8 in
cUPC Certified: No
-
Call for Pricing