Aquarius Industries
AcrylX™ 60 x 42 in. Soaker Alcove Bathtub Left Drain in White
Part #AG2406TOLWHT | Item #1575324 | Manufacturer Part #G2406TOL-WHT
How to get it:
Product Details
- Left hand
- Four whirlpool jets
- Tub Only
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 124.1
Above Floor Rough: No
Application: Residential
Basin Shape: Oval
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
Collection: AcrylX™
Color Finish: White
Color Finish Category: Whites
Drain Included: No
Drain Location: Left
GSA Approved: No
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Material: Acrylic
NSF Certified: No
Number of Occupants: 1
Overall Height: 22-3/8 in
Overall Length: 60 in
Overall Width: 42 in
Overflow Type: Round
Size: 60 in x 42 in
Soaking Depth: 17 in
UL Listed: No
Weight: 105
cUPC Certified: No