Choose Home 60 x 40 in. Acrylic 3-Wall Alcove Rectangular Bathtub Only with Seat in White

Part #ACHA6034TOWH  |  Item #4125097  |  Manufacturer Part #CHA6034TO

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Integral gripping surface

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Choose Home

Color Finish: White

Color Finish Category: Whites

Drain Location: Left, Right

GSA Approved: No

Height: 18-7/8 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Acrylic

UL Listed: No

Width: 40 in