39-1/2 x 39-1/2 x 78-1/2 in. Corner Shower Unit in White
Luxury 39-1/2 x 39-1/2 x 78-1/2 in. Corner Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Space saving Neo-Angle
- Molded corner soap ledge
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 78-1/2 in
- Length:
- 39-1/2 in
- Material:
- Fiberglass
- Shower Installation Type:
- Corner
- Width:
- 39-1/2 in