48 x 48 in. Shower with Left Hand Seat in Biscuit
Luxury 48 x 48 in. Shower with Left Hand Seat in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Left hand
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- Collection:
- Luxury
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 77-1/2 in
- Length:
- 48 in
- Material:
- Fiberglass
- Width:
- 48 in