60 in. x 32-1/2 in. Tub & Shower Unit in White with Left Drain

You last purchased this on
 
Aquarius Industries

Luxury 60 in. x 32-1/2 in. Tub & Shower Unit in White with Left Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquarius Industries

Luxury 60 in. x 32-1/2 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #AG3260TS3PLWH
  • Item #3574397
  • Manufacturer Part #G3260TS3PL-WHT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available as a whirlpool
  • Two molded soap dishes
  • Left hand
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
Capacity:
42 ga
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Material:
Fiberglass
Number of Pieces:
3 Piece
Overall Height:
74 in
Overall Length:
60 in
Overall Width:
32-1/2 in