60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White
Luxury Acrylic Series 60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval bowl tub
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2011
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 43 in
- Basin Shape:
- Oval
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Capacity:
- 55 gal
- Collection:
- Luxury Acrylic Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 22 in
- Overall Length:
- 60 in
- Overall Width:
- 37-1/4 in
- Overflow Type:
- Round
- Soaking Depth:
- 16-7/8 in
- UL Listed:
- No
- Weight:
- 95 lb
- cUPC Certified:
- No