60 x 33 in. Left-Hand Tub and Shower Tile in White
Millennia Collection 60 x 33 in. Left-Hand Tub and Shower Tile in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elegant tile pattern with diamond accents
- Two molded soap ledges
- Left hand
- Acrylic towel bar
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Collection:
- Millennia Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Material:
- Fiberglass
- Number of Pieces:
- 1 Piece
- Overall Height:
- 74-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 32-1/2 in