Millennia Collection 60 x 33 in. Right-Hand Tub and Shower Tile in White

Part #AM3360TSTRWH  |  Item #3574436  |  Manufacturer Part #M3360TSTILER-WHT

Call for Pricing EACH

Drain Location:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Right hand
  • Elegant tile pattern with diamond accents
  • Two molded soap ledges
  • Acrylic towel bar

Specifications

ADA Compliant: No

Collection: Millennia Collection

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 74-1/2 in

Installation Type: Alcove

Length: 60 in

Material: AcrylX™

Number Of Pieces: 1 Piece

Overall Length: 60 in

Overall Width: 32-1/2 in

Size: 60 in x 32-1/2 in

Width: 32-1/2 in