Millennia Collection 60 x 42 in. Tub and Shower with Right Hand Drain in White

Part #AM6042TSRWH  |  Item #2023358  |  Manufacturer Part #M6042TSTILER-WHT

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Right hand
  • Two molded soap dishes
  • Acrylic towel bar
  • Available as a whirlpool

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

Collection: Millennia Collection

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 74-1/2 in

Installation Type: Alcove

Length: 60 in

Material: Fiberglass

Width: 42 in