60 x 31 in. Soaker Alcove Bathtub Right Drain in White
Luxury Acrylic Series 60 x 31 in. Soaker Alcove Bathtub Right Drain in White
Frequently Purchased Together
Product Details
Product Details
- Alcove bath
- Integral tiling flange (3T)
- Available in AFR and non-AFR
- Integral 19 in. skirt
- Slip-resistant textured bottom
- Left or right-hand drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- Basin Depth:
- 11-1/8 in
- Basin Length:
- 46-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22-5/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Collection:
- Luxury Acrylic Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Installation Type:
- Alcove
- Material:
- Acrylic
- Overall Height:
- 19 in
- Overall Length:
- 60 in
- Overall Width:
- 31 in
- Weight:
- 59 lb