DESCRIPTION

Aquashield 3/4 - 1 in. No-Heat Backflow Preventer Enclosure with Strainer

ABFP1S

Length:

SPECIFICATIONS

Height
22 in
Length
30 in
UL Listed
No
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY