Aquashield Enclosed Backflow Preventer ABFP2

DESCRIPTION

  • Easy access
  • Mounting Hardware Included
  • No subassembly required
  • Oversized drains at enclosure grade
  • Removable top and front panel
  • Simple installation
  • Structurally rigid insulation
  • lockable for vandal protection

Aquashield Enclosed Backflow Preventer

ABFP2

Valve Size:

SPECIFICATIONS

FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Valve Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS