DESCRIPTION

Aquatherm 1-1/4 in. Plastic Fusion Outlet

A0115251

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Color Finish
Green
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Pipe Tubing Size
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday