Aquatherm

1-1/4 x 3 x 90 in. x 40 mm. Heavy Duty Fusion Outlet Weld Tool

Part #A0050629  |  Manufacturer Part #0050629

Fits Pipe Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 1-1/4 in

Height: 3 in

Width: 1-1/4 in