1 in. Stub End Straight Polypropylene and Copper Stub Out Elbow

Part #AAQ630P41110  |  Item #4444221  |  Manufacturer Part #AQ630P41110

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 1 in

    Part #AAQ630P41110 | Item #4444221 | Mfr. Part #AQ630P41110

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Stub End

End Connection 2: Stub End

End Connections: Stub End

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: [Plastic, Copper]

Material Type: Polypropylene