Aquatherm

1 x 2-1/2 x 75 in. x 32 mm. Heavy Duty Fusion Outlet Weld Tool

Part #A0050624  |  Manufacturer Part #0050624

Fits Pipe Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 1 in

Height: 2-1/2 in

Type: A0050624