Aquatherm

1 x 2 x 63 in. x 32 mm. Heavy Duty Fusion Outlet Weld Tool

Part #A0050620  |  Manufacturer Part #0050620

Fits Pipe Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For fusion outlet welding of A0115156 - A0115257 and A0128214 - A0128274

Documents

Specifications

Fits Pipe Size: 1 in

Height: 2 in

Type: A0050620

Width: 1 in