12 x 12 x 10 in. Fusion Reducing SDR 17.6 Fusiolen PP-R Faser-Composite Tee

Part #A2513657  |  Item #4242422  |  Manufacturer Part #2513657

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Documents

Specifications

ASTM Specifications: [ASTM F-2389, ASTM F-2023]

CSA Certified: [CSA B137.11, CSA B214]

Clean Bagged: No

Color Finish: Blue

End Connection 1: Electrofusion

End Connection 2: Electrofusion

End Connection 3: Electrofusion

End Connections: Electrofusion

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 10 in

Fitting Sizes: 12 in x 12 in x 10 in

Fitting Type: Reducing

Length: 36-11/50 in

Material: Fusiolen® PP-R Faser-Composite

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 17.6