Aquatherm

1/2 x 2 x 3/4 x 63 x 20 in. x 25 mm. Heavy Duty Fusion Outlet Weld Tool

Part #A0050619  |  Manufacturer Part #0050619

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For fusion outlet welding of A0115156 - A0115257 and A0128214 - A0128274

Documents

Specifications

Fits Pipe Size: 1/2 in

Height: 2 in

Type: A0050619

Width: 1/2 in