DESCRIPTION

  • Engineered for hydronic, geothermal and industrial applications
  • Same unique advantages of Fusiotherm, but is engineered with thinner walls for higher flow rates

Aquatherm Blue Pipe® 13 ft. SDR 7.4 Faser Plastic Fusion Pipe

A267074M

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Blue Pipe®
Color Finish
Blue
Length
13 ft
Material
Fusiolen® PP-R, Plastic
NSF Certified
Yes
NSF Specifications
NSF 14
Pipe Tubing Size
1/2 in
Schedule Class
SDR 7.4
Type
Faser

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday