Aquatherm
2-1/2 - 3/4 x 3/4 in. Female ISO Stainless Steel Fusion Outlet Adapter
Part #A0928240 | Item #3628335 | Manufacturer Part #0928240
All Sizes
Sizes
Product Details
Documents
Specifications
CSA Certified: CSA B137.11
End Connection 1: Female ISO
End Connections: Female ISO
FM Approved: No
Fits Pipe Size: 2-1/2 in - 3/4 in
Fitting Type: Straight
IAPMO Listed: No
Material: Stainless Steel
Material Type: 304
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 51, NSF 14]
Outlet Size In : 0.75
UL Listed: No
Weight: 0.11