2 in. x 13 ft. SDR 9 Plastic Pressure Pipe in Blue and Light Green

Part #A19707186M  |  Item #7642934  |  Manufacturer Part #1970718

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 2 in

    Part #A19707186M | Item #7642934 | Mfr. Part #1970718

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-2389

Application: [Heating and Cooling, Industrial]

CSA Certified: CSA B137.11

Color Finish: [Blue, Light Green]

Color Finish Category: Blues

Diameter: 2-12/25 in

FM Approved: No

Fire Suppression System Rated: No

Length: 13 ft

Material: Plastic

Material Type: Fusiolen® PP-RP (RCT) Faser-Composite

NSF Certified: Yes

NSF Specifications: NSF 14

Pipe Tubing Size: 2 in

Schedule Class: SDR 9

UL Listed: No

Wall Thickness: 0.28 in