Aquatherm

2 x 4 x 125 in. x 63 mm. Heavy Duty Fusion Outlet Weld Tool

Part #A0050644  |  Manufacturer Part #0050644

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 2 in

Height: 4 in

Width: 2 in