DESCRIPTION

  • Aquatherm's Green pipe® is hydrophobic, preventing leaching and corrosion
  • For high temperatures, moderate pressure systems, particularly domestic hot water systems
  • Free from harmful heavy metals and toxins

Aquatherm 20 mm. Polypropylene Ball Valve

A0041488

Valve Size:

1/2 in

SPECIFICATIONS

Material
Plastic
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
$34.51
EACH
  • QUANTITY

DOCUMENTS