• Cart

DESCRIPTION

Aquatherm Green Pipe® 3-1/2 in. Polypropylene Full Port Flanged Ball Valve

A0041604

Valve Size:

3-1/2 in

SPECIFICATIONS

Collection
Green Pipe®
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Body Style
Flanged
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
3-1/2 in
Valve Type
Ball Valve

$502.53
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment