DESCRIPTION

Aquatherm 3 in. Hot Tap Outlet

A811518

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Length
3 in
Material
Plastic
NSF Certified
No
UL Listed
No