DESCRIPTION

Aquatherm 3 x 90 in. x 40 mm. Heavy Duty Fusion Outlet Weld Tool

A0050629

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
1-1/4 in
Height
3 in
Width
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY